Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
32 mm
Overall Length
1.36 in
Screw Tightening Torque
10 lb/ft
Inch/Metric
Metric
Locking Screws Size
M6 x 20
Torque
526 ft lb
Shaft Contact Pressure
31533 psi
Hub Contact Pressure
16818 psi
Bolt Circle Dia.
1.89 in
Mountable Thickness
0.89 in
Hub Dia.
3.5 in
Transmitted Axial Force
10024 lbf
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Material
Steel
Series
C123
Thickness
1.12 in
Bolt Size
M6 x 20
No. of Screws
8
Type
Locking Assembly
Thread Size
M6
O.D.
2.36 in
Weight
0.82 LB
EAN or UPC
44861074480
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back