Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric
Thickness
1.12 in
Material
Steel
Mountable Thickness
0.89 in
Type
Locking Assembly
Hub Dia.
3.5 in
Overall Length
1.36 in
I.D.
35 mm
Thread Size
M6
O.D.
2.36 in
Hub Contact Pressure
16818 psi
Bolt Size
M6 x 20
Locking Screws Size
M6 x 20
Bolt Circle Dia.
1.89 in
Transmitted Axial Force
10024 lbf
Series
C123
No. of Screws
8
Screw Tightening Torque
10 lb/ft
Torque
576 ft lb
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Shaft Contact Pressure
28830 psi
Weight
0.8 LB
EAN or UPC
44861074671
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back