Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Metric
Thickness
1.12 in
O.D.
2.56 in
Type
Locking Assembly
Series
C123
Torque
625 ft lb
Material
Steel
Shaft Contact Pressure
26554 psi
Bolt Size
M6 x 20
Bolt Circle Dia.
2.087 in
No. of Screws
8
I.D.
38 mm
Mountable Thickness
0.89 in
Thread Size
M6
Transmitted Axial Force
10024 lbf
Locking Screws Size
M6 x 20
Overall Length
1.36 in
Screw Tightening Torque
10 lb/ft
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Hub Dia.
3.67 in
Hub Contact Pressure
15524 psi
Weight
0.8 LB
EAN or UPC
44861074244
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back