Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Thread Size
M8
Series
C123
Locking Screws Size
M8 x 25
Type
Locking Assembly
Thickness
1.36 in
I.D.
45 mm
Bolt Circle Dia.
2.402 in
Transmitted Axial Force
16206 lbf
O.D.
2.95 in
Inch/Metric
Metric
Shaft Contact Pressure
30815 psi
Hub Contact Pressure
18489 psi
No. of Screws
7
Hub Dia.
4.57 in
Mountable Thickness
1.04 in
Screw Tightening Torque
26 lb/ft
Bolt Size
M8 x 25
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Material
Steel
Overall Length
1.67 in
Torque
1196 ft lb
Weight
1.5 LB
EAN or UPC
44861074817
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back