Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size
M8 x 25
Bolt Circle Dia.
2.992 in
Thickness
1.36 in
Material
Steel
No. of Screws
8
Shaft Contact Pressure
26413 psi
Screw Tightening Torque
26 lb/ft
Hub Contact Pressure
17608 psi
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Transmitted Axial Force
18521 lbf
Torque
1823 ft lb
Inch/Metric
Metric
I.D.
60 mm
Thread Size
M8
O.D.
3.54 in
Locking Screws Size
M8 x 25
Type
Locking Assembly
Hub Dia.
5.36 in
Overall Length
1.67 in
Series
C123
Mountable Thickness
1.04 in
Weight
1.9 LB
EAN or UPC
44861074466
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back