Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Torque
2222 ft lb
Bolt Circle Dia.
3.189 in
Transmitted Axial Force
20836 lbf
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Mountable Thickness
1.04 in
No. of Screws
9
Shaft Contact Pressure
27429 psi
O.D.
3.74 in
Hub Contact Pressure
18767 psi
Type
Locking Assembly
Thread Size
M8
Locking Screws Size
M8 x 25
Screw Tightening Torque
26 lb/ft
Series
C123
Bolt Size
M8 x 25
Hub Dia.
5.83 in
Overall Length
1.67 in
Material
Steel
Inch/Metric
Metric
I.D.
65 mm
Thickness
1.36 in
Weight
2.1 LB
EAN or UPC
44861074824
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back