Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type
Locking Assembly
Thread Size
M10
Mountable Thickness
1.2 in
I.D.
75 mm
Locking Screws Size
M10 x 30
Shaft Contact Pressure
28906 psi
No. of Screws
8
Series
C123
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Overall Length
1.99 in
Inch/Metric
Metric
Hub Contact Pressure
18852 psi
Screw Tightening Torque
51 lb/ft
Bolt Circle Dia.
3.819 in
O.D.
4.53 in
Bolt Size
M10 x 30
Material
Steel
Transmitted Axial Force
30403 lbf
Torque
3741 ft lb
Hub Dia.
7.08 in
Thickness
1.59 in
Weight
3.8 LB
EAN or UPC
44861074534
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back