Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size
M10 x 30
Mountable Thickness
1.2 in
Material
Steel
Bolt Circle Dia.
4.213 in
Type
Locking Assembly
Inch/Metric
Metric
Thread Size
M10
Locking Screws Size
M10 x 30
Hub Dia.
7.83 in
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
O.D.
4.92 in
Transmitted Axial Force
34204 lbf
Screw Tightening Torque
51 lb/ft
Series
C123
Torque
4769 ft lb
I.D.
85 mm
Overall Length
1.99 in
Thickness
1.59 in
Hub Contact Pressure
19511 psi
Shaft Contact Pressure
28693 psi
No. of Screws
9
Weight
4.3 LB
EAN or UPC
44861074459
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back