Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Dia.
7.98 in
Inch/Metric
Metric
Bolt Size
M10 x 30
Hub Contact Pressure
18761 psi
O.D.
5.12 in
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Shaft Contact Pressure
27099 psi
Overall Length
1.99 in
I.D.
90 mm
Transmitted Axial Force
34204 lbf
No. of Screws
9
Locking Screws Size
M10 x 30
Mountable Thickness
1.2 in
Screw Tightening Torque
51 lb/ft
Series
C123
Thickness
1.59 in
Thread Size
M10
Type
Locking Assembly
Torque
5050 ft lb
Material
Steel
Bolt Circle Dia.
4.409 in
Weight
4.5 LB
EAN or UPC
44861074428
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back