Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Locates and locks timing pulleys
Sprockets
Sheaves
Gears
Cams
Flywheels
Speed reducers on solid shafting
features
Compact size
Quick installation
Economical
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
O.D.
5.32 in
Locking Screws Size
M10 x 30
Bolt Size
M10 x 30
Inch/Metric
Metric
Shaft Contact Pressure
28525 psi
Hub Contact Pressure
20073 psi
Transmitted Axial Force
38004 lbf
I.D.
95 mm
Series
C123
Type
Locking Assembly
Hub Dia.
8.59 in
Mountable Thickness
1.2 in
Thread Size
M10
Torque
5923 ft lb
No. of Screws
10
Style
C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange
Screw Tightening Torque
51 lb/ft
Bolt Circle Dia.
4.606 in
Overall Length
1.99 in
Thickness
1.59 in
Material
Steel
Weight
4.7 LB
EAN or UPC
44861074619
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back