- 1 in Inside Diameter
- 1.97 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| I.D. | 1 in |
| Inch/Metric | Inch |
| Hub Dia. | 2.79 in |
| Thickness | 1.12 in |
| Hub Contact Pressure | 15136 psi |
| Type | Locking Assembly |
| Material | Steel |
| Style | Self-Centering |
| Bolt Size | M6 x 20 |
| Mountable Thickness | 0.89 in |
| Overall Length | 1.36 in |
| Transmitted Axial Force | 7518 lbf |
| Shaft Contact Pressure | 29795 psi |
| Screw Tightening Torque | 13 lb/ft |
| Thread Size | M6 |
| Locking Screws Size | M6 x 20 |
| Bolt Circle Dia. | 1.496 in |
| No. of Screws | 6 |
| Torque | 313 ft lb |
| Series | C133 |
| O.D. | 1.97 in |
| Weight | 0.7 LB |
| EAN or UPC | 44861074763 |
-
Prop 65


