Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
1 1/8 in
Style
Self-Centering
O.D.
2.17 in
Series
C133
Bolt Circle Dia.
1.693 in
Transmitted Axial Force
7518 lbf
Thickness
1.12 in
Bolt Size
M6 x 20
Type
Locking Assembly
Shaft Contact Pressure
26485 psi
Locking Screws Size
M6 x 20
Torque
352 ft lb
No. of Screws
6
Hub Contact Pressure
13760 psi
Hub Dia.
2.97 in
Inch/Metric
Inch
Overall Length
1.36 in
Mountable Thickness
0.89 in
Thread Size
M6
Screw Tightening Torque
13 lb/ft
Material
Steel
Weight
0.8 LB
EAN or UPC
44861074909
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back