Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material
Steel
Thread Size
M6
Hub Dia.
2.97 in
O.D.
2.17 in
Overall Length
1.36 in
Mountable Thickness
0.89 in
Shaft Contact Pressure
25091 psi
Series
C133
Thickness
1.12 in
Screw Tightening Torque
13 lb/ft
Bolt Circle Dia.
1.693 in
Inch/Metric
Inch
Torque
372 ft lb
Type
Locking Assembly
Transmitted Axial Force
7518 lbf
Bolt Size
M6 x 20
Style
Self-Centering
I.D.
1 3/16 in
Hub Contact Pressure
13760 psi
Locking Screws Size
M6 x 20
No. of Screws
6
Weight
0.7 LB
EAN or UPC
44861074398
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back