Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material
Steel
Thread Size
M6
I.D.
1 1/4 in
Torque
522 ft lb
Style
Self-Centering
Locking Screws Size
M6 x 20
O.D.
2.36 in
Series
C133
Bolt Size
M6 x 20
Hub Dia.
3.5 in
Type
Locking Assembly
Screw Tightening Torque
13 lb/ft
Inch/Metric
Inch
Shaft Contact Pressure
31781 psi
Transmitted Axial Force
10024 lbf
Hub Contact Pressure
16818 psi
Overall Length
1.36 in
Thickness
1.12 in
Mountable Thickness
0.89 in
Bolt Circle Dia.
1.89 in
No. of Screws
8
Weight
0.9 LB
EAN or UPC
44861074329
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back