Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness
0.89 in
Torque
574 ft lb
Screw Tightening Torque
13 lb/ft
No. of Screws
8
Thickness
1.12 in
O.D.
2.36 in
Material
Steel
Transmitted Axial Force
10024 lbf
Inch/Metric
Inch
Hub Contact Pressure
16818 psi
I.D.
1 3/8 in
Style
Self-Centering
Hub Dia.
3.5 in
Type
Locking Assembly
Bolt Circle Dia.
1.89 in
Bolt Size
M6 x 20
Overall Length
1.36 in
Shaft Contact Pressure
28892 psi
Series
C133
Locking Screws Size
M6 x 20
Thread Size
M6
Weight
0.8 LB
EAN or UPC
44861074602
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back