Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
Shaft Contact Pressure
27636 psi
Locking Screws Size
M6 x 20
No. of Screws
8
Overall Length
1.36 in
Series
C133
Transmitted Axial Force
10024 lbf
Hub Dia.
3.67 in
Style
Self-Centering
Material
Steel
Bolt Size
M6 x 20
Type
Locking Assembly
Bolt Circle Dia.
2.087 in
Mountable Thickness
0.89 in
Torque
600 ft lb
Screw Tightening Torque
13 lb/ft
I.D.
1 7/16 in
Thickness
1.12 in
Thread Size
M6
Hub Contact Pressure
15524 psi
O.D.
2.56 in
Weight
1.0 LB
EAN or UPC
44861074367
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back