Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
Self-Centering
Type
Locking Assembly
Mountable Thickness
0.89 in
Bolt Circle Dia.
2.087 in
Torque
626 ft lb
Overall Length
1.36 in
No. of Screws
8
Screw Tightening Torque
13 lb/ft
O.D.
2.56 in
Thread Size
M6
Series
C133
Thickness
1.12 in
Bolt Size
M6 x 20
Shaft Contact Pressure
26485 psi
Hub Dia.
3.67 in
Transmitted Axial Force
10024 lbf
Locking Screws Size
M6 x 20
Inch/Metric
Inch
I.D.
1 1/2 in
Material
Steel
Hub Contact Pressure
15524 psi
Weight
1.0 LB
EAN or UPC
44861074381
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back