Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size
M8 x 25
No. of Screws
7
Material
Steel
Torque
1097 ft lb
Thickness
1.36 in
Hub Contact Pressure
18489 psi
Hub Dia.
4.57 in
Type
Locking Assembly
Screw Tightening Torque
30 lb/ft
Style
Self-Centering
O.D.
2.95 in
Overall Length
1.67 in
Transmitted Axial Force
16206 lbf
Inch/Metric
Inch
Shaft Contact Pressure
33596 psi
Bolt Circle Dia.
2.402 in
I.D.
1 5/8 in
Thread Size
M8
Series
C133
Mountable Thickness
1.04 in
Locking Screws Size
M8 x 25
Weight
1.7 LB
EAN or UPC
44861074954
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back