Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
1 11/16 in
Material
Steel
Transmitted Axial Force
16206 lbf
Hub Dia.
4.57 in
Screw Tightening Torque
30 lb/ft
Torque
1139 ft lb
Inch/Metric
Inch
O.D.
2.95 in
Thread Size
M8
Bolt Size
M8 x 25
Mountable Thickness
1.04 in
No. of Screws
7
Hub Contact Pressure
18489 psi
Style
Self-Centering
Overall Length
1.67 in
Locking Screws Size
M8 x 25
Bolt Circle Dia.
2.402 in
Type
Locking Assembly
Shaft Contact Pressure
32351 psi
Series
C133
Thickness
1.36 in
Weight
1.6 LB
EAN or UPC
44861074985
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back