Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type
Locking Assembly
Transmitted Axial Force
16206 lbf
Overall Length
1.67 in
Shaft Contact Pressure
31196 psi
Mountable Thickness
1.04 in
No. of Screws
7
Bolt Circle Dia.
2.402 in
Torque
1182 ft lb
Hub Contact Pressure
18489 psi
Thread Size
M8
Bolt Size
M8 x 25
Hub Dia.
4.57 in
O.D.
2.95 in
Screw Tightening Torque
30 lb/ft
Inch/Metric
Inch
Style
Self-Centering
Locking Screws Size
M8 x 25
I.D.
1 3/4 in
Series
C133
Material
Steel
Thickness
1.36 in
Weight
1.6 LB
EAN or UPC
44861074435
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back