Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness
1.04 in
No. of Screws
7
Screw Tightening Torque
30 lb/ft
Hub Contact Pressure
17333 psi
Hub Dia.
4.73 in
Shaft Contact Pressure
29116 psi
Thickness
1.36 in
Inch/Metric
Inch
Material
Steel
I.D.
1 7/8 in
Series
C133
Torque
1266 ft lb
Transmitted Axial Force
16206 lbf
Thread Size
M8
Bolt Size
M8 x 25
Type
Locking Assembly
Overall Length
1.67 in
O.D.
3.15 in
Locking Screws Size
M8 x 25
Style
Self-Centering
Bolt Circle Dia.
2.598 in
Weight
1.8 LB
EAN or UPC
44861074626
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back