Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
Shaft Contact Pressure
28177 psi
No. of Screws
7
Mountable Thickness
1.04 in
Material
Steel
Type
Locking Assembly
I.D.
1 15/16 in
Transmitted Axial Force
16206 lbf
Style
Self-Centering
Bolt Size
M8 x 25
Locking Screws Size
M8 x 25
Bolt Circle Dia.
2.598 in
Thickness
1.36 in
Screw Tightening Torque
30 lb/ft
Torque
1308 ft lb
Series
C133
Hub Contact Pressure
17333 psi
O.D.
3.15 in
Thread Size
M8
Hub Dia.
4.73 in
Overall Length
1.67 in
Weight
1.7 LB
EAN or UPC
44861074589
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back