Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
Hub Dia.
5.2 in
Locking Screws Size
M8 x 25
Style
Self-Centering
Hub Contact Pressure
18644 psi
Bolt Size
M8 x 25
Material
Steel
Thickness
1.36 in
Type
Locking Assembly
Torque
1640 ft lb
Overall Length
1.67 in
No. of Screws
8
Series
C133
O.D.
3.35 in
Thread Size
M8
Transmitted Axial Force
18521 lbf
Bolt Circle Dia.
2.795 in
Screw Tightening Torque
30 lb/ft
Shaft Contact Pressure
29361 psi
Mountable Thickness
1.04 in
I.D.
2 1/8 in
Weight
1.9 LB
EAN or UPC
44861074305
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back