Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Transmitted Axial Force
18521 lbf
Bolt Size
M8 x 25
I.D.
2 3/16 in
Series
C133
Style
Self-Centering
Hub Dia.
5.2 in
Type
Locking Assembly
Torque
1688 ft lb
Thickness
1.36 in
Locking Screws Size
M8 x 25
No. of Screws
8
Screw Tightening Torque
30 lb/ft
O.D.
3.35 in
Overall Length
1.67 in
Shaft Contact Pressure
28522 psi
Inch/Metric
Inch
Mountable Thickness
1.04 in
Bolt Circle Dia.
2.795 in
Hub Contact Pressure
18644 psi
Thread Size
M8
Material
Steel
Weight
1.8 LB
EAN or UPC
44861074916
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back