Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shaft Contact Pressure
27730 psi
No. of Screws
8
Locking Screws Size
M8 x 25
Type
Locking Assembly
Inch/Metric
Inch
Thickness
1.36 in
Hub Dia.
5.36 in
Thread Size
M8
I.D.
2 1/4 in
Mountable Thickness
1.04 in
O.D.
3.54 in
Bolt Circle Dia.
2.992 in
Series
C133
Style
Self-Centering
Bolt Size
M8 x 25
Material
Steel
Torque
1736 ft lb
Transmitted Axial Force
18521 lbf
Hub Contact Pressure
17608 psi
Overall Length
1.67 in
Screw Tightening Torque
30 lb/ft
Weight
2.1 LB
EAN or UPC
44861074923
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back