Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material
Steel
Hub Dia.
5.36 in
Style
Self-Centering
Thread Size
M8
I.D.
2 3/8 in
Shaft Contact Pressure
26270 psi
Type
Locking Assembly
Screw Tightening Torque
30 lb/ft
Thickness
1.36 in
O.D.
3.54 in
Overall Length
1.67 in
Inch/Metric
Inch
Hub Contact Pressure
17608 psi
No. of Screws
8
Series
C133
Torque
1833 ft lb
Transmitted Axial Force
18521 lbf
Bolt Circle Dia.
2.992 in
Mountable Thickness
1.04 in
Bolt Size
M8 x 25
Locking Screws Size
M8 x 25
Weight
1.9 LB
EAN or UPC
44861074565
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back