Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Series
C133
Hub Contact Pressure
18767 psi
Bolt Size
M8 x 25
Mountable Thickness
1.04 in
Transmitted Axial Force
20836 lbf
Thread Size
M8
Screw Tightening Torque
30 lb/ft
Bolt Circle Dia.
3.189 in
I.D.
2 7/16 in
Locking Screws Size
M8 x 25
O.D.
3.74 in
Style
Self-Centering
Overall Length
1.67 in
Type
Locking Assembly
No. of Screws
9
Thickness
1.36 in
Material
Steel
Inch/Metric
Inch
Torque
2116 ft lb
Hub Dia.
5.83 in
Shaft Contact Pressure
28796 psi
Weight
2.2 LB
EAN or UPC
44861074930
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back