Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Locking Screws Size
M8 x 25
Transmitted Axial Force
20836 lbf
Hub Dia.
5.83 in
Mountable Thickness
1.04 in
Screw Tightening Torque
30 lb/ft
Series
C133
Material
Steel
Hub Contact Pressure
18767 psi
O.D.
3.74 in
Overall Length
1.67 in
Torque
2170 ft lb
No. of Screws
9
Bolt Size
M8 x 25
Thickness
1.36 in
Type
Locking Assembly
Inch/Metric
Inch
Thread Size
M8
Style
Self-Centering
I.D.
2 1/2 in
Bolt Circle Dia.
3.189 in
Shaft Contact Pressure
28076 psi
Weight
2.2 LB
EAN or UPC
44861074336
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back