Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
I.D.
2 11/16 in
Locking Screws Size
M10 x 30
Style
Self-Centering
Thread Size
M10
Bolt Circle Dia.
3.622 in
Transmitted Axial Force
30403 lbf
Hub Contact Pressure
19708 psi
Screw Tightening Torque
61 lb/ft
Material
Steel
Bolt Size
M10 x 30
O.D.
4.33 in
Type
Locking Assembly
Mountable Thickness
1.2 in
Torque
3405 ft lb
Thickness
1.59 in
Inch/Metric
Inch
Shaft Contact Pressure
31759 psi
Overall Length
1.99 in
Hub Dia.
6.93 in
No. of Screws
8
Series
C133
Weight
3.8 LB
EAN or UPC
44861074862
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back