Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Inch/Metric
Inch
Transmitted Axial Force
30403 lbf
Bolt Circle Dia.
3.622 in
O.D.
4.33 in
Series
C133
Hub Contact Pressure
19708 psi
Overall Length
1.99 in
Material
Steel
Hub Dia.
6.93 in
Locking Screws Size
M10 x 30
Type
Locking Assembly
Thickness
1.59 in
Mountable Thickness
1.2 in
Style
Self-Centering
Shaft Contact Pressure
31037 psi
Thread Size
M10
No. of Screws
8
I.D.
2 3/4 in
Bolt Size
M10 x 30
Torque
3484 ft lb
Screw Tightening Torque
61 lb/ft
Weight
3.7 LB
EAN or UPC
44861074640
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back