Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Hub Contact Pressure
18852 psi
Bolt Circle Dia.
3.819 in
Transmitted Axial Force
30403 lbf
Style
Self-Centering
I.D.
2 7/8 in
Mountable Thickness
1.2 in
Inch/Metric
Inch
Series
C133
Material
Steel
Thickness
1.59 in
O.D.
4.53 in
Thread Size
M10
Hub Dia.
7.08 in
Type
Locking Assembly
Bolt Size
M10 x 30
Screw Tightening Torque
61 lb/ft
Torque
3642 ft lb
Locking Screws Size
M10 x 30
No. of Screws
8
Overall Length
1.99 in
Shaft Contact Pressure
29687 psi
Weight
4.0 LB
EAN or UPC
44861074510
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back