- 3 in Inside Diameter
- 4.72 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thickness | 1.59 in |
| Style | Self-Centering |
| Hub Contact Pressure | 18066 psi |
| Inch/Metric | Inch |
| Bolt Size | M10 x 30 |
| Torque | 3800 ft lb |
| Hub Dia. | 7.23 in |
| Series | C133 |
| Locking Screws Size | M10 x 30 |
| Transmitted Axial Force | 30403 lbf |
| I.D. | 3 in |
| Material | Steel |
| O.D. | 4.72 in |
| Overall Length | 1.99 in |
| No. of Screws | 8 |
| Screw Tightening Torque | 61 lb/ft |
| Shaft Contact Pressure | 28450 psi |
| Mountable Thickness | 1.2 in |
| Thread Size | M10 |
| Type | Locking Assembly |
| Bolt Circle Dia. | 4.016 in |
| Weight | 4.4 LB |
| EAN or UPC | 44861074596 |
-
Prop 65


