Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material
Steel
I.D.
3 1/4 in
Style
Self-Centering
Hub Dia.
7.83 in
Thread Size
M10
Torque
4632 ft lb
Shaft Contact Pressure
29545 psi
Transmitted Axial Force
34204 lbf
Thickness
1.59 in
Bolt Circle Dia.
4.213 in
Inch/Metric
Inch
Type
Locking Assembly
Screw Tightening Torque
61 lb/ft
No. of Screws
9
O.D.
4.92 in
Mountable Thickness
1.2 in
Locking Screws Size
M10 x 30
Overall Length
1.99 in
Hub Contact Pressure
19511 psi
Series
C133
Bolt Size
M10 x 30
Weight
4.5 LB
EAN or UPC
44861074947
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back