Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Screw Tightening Torque
61 lb/ft
I.D.
3 7/16 in
Bolt Size
M10 x 30
Torque
4899 ft lb
Thread Size
M10
Series
C133
Shaft Contact Pressure
27933 psi
Type
Locking Assembly
Thickness
1.59 in
Transmitted Axial Force
34204 lbf
Bolt Circle Dia.
4.409 in
No. of Screws
9
Hub Contact Pressure
18761 psi
Locking Screws Size
M10 x 30
Inch/Metric
Inch
Style
Self-Centering
Hub Dia.
7.98 in
Overall Length
1.99 in
Mountable Thickness
1.2 in
O.D.
5.12 in
Material
Steel
Weight
4.8 LB
EAN or UPC
44861074442
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back