Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
Self-Centering
Hub Contact Pressure
20611 psi
Hub Dia.
9.36 in
Material
Steel
Overall Length
2.24 in
Locking Screws Size
M12 x 35
Series
C133
Shaft Contact Pressure
29883 psi
Inch/Metric
Inch
Transmitted Axial Force
45406 lbf
Bolt Size
M12 x 35
O.D.
5.71 in
I.D.
3 15/16 in
Bolt Circle Dia.
4.921 in
Screw Tightening Torque
107 lb/ft
Torque
7449 ft lb
Mountable Thickness
1.3 in
Thickness
1.77 in
Thread Size
M12
No. of Screws
8
Type
Locking Assembly
Weight
6.44 LB
EAN or UPC
44861074978
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back