- 4 in Inside Diameter
- 5.71 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Screws | 8 |
| Bolt Size | M12 x 35 |
| Thread Size | M12 |
| Mountable Thickness | 1.3 in |
| I.D. | 4 in |
| Screw Tightening Torque | 107 lb/ft |
| Locking Screws Size | M12 x 35 |
| Series | C133 |
| Style | Self-Centering |
| Overall Length | 2.24 in |
| Material | Steel |
| Shaft Contact Pressure | 29416 psi |
| Hub Contact Pressure | 20611 psi |
| Bolt Circle Dia. | 4.921 in |
| Inch/Metric | Inch |
| O.D. | 5.71 in |
| Thickness | 1.77 in |
| Transmitted Axial Force | 45406 lbf |
| Type | Locking Assembly |
| Torque | 7568 ft lb |
| Hub Dia. | 9.36 in |
| Weight | 6.0 LB |
| EAN or UPC | 44861074527 |
-
Prop 65


