Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shaft Contact Pressure
26516 psi
No. of Screws
8
Bolt Size
M12 x 35
Overall Length
2.24 in
Material
Steel
Screw Tightening Torque
107 lb/ft
Hub Dia.
9.65 in
Series
C133
Hub Contact Pressure
19281 psi
Inch/Metric
Inch
Style
Self-Centering
Thread Size
M12
O.D.
6.1 in
Locking Screws Size
M12 x 35
Transmitted Axial Force
45406 lbf
Thickness
1.77 in
Mountable Thickness
1.3 in
Type
Locking Assembly
Bolt Circle Dia.
5.315 in
Torque
8395 ft lb
I.D.
4 7/16 in
Weight
6.3 LB
EAN or UPC
44861086414
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back