Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Size
M14 x 40
Hub Dia.
11.18 in
Bolt Circle Dia.
6.181 in
Locking Screws Size
M14 x 40
Mountable Thickness
1.61 in
Transmitted Axial Force
68706 lbf
O.D.
7.09 in
Shaft Contact Pressure
27575 psi
Overall Length
2.72 in
Thread Size
M14
I.D.
4 15/16 in
Screw Tightening Torque
170 lb/ft
Torque
14135 ft lb
Hub Contact Pressure
19212 psi
Series
C133
Type
Locking Assembly
Material
Steel
No. of Screws
9
Inch/Metric
Inch
Style
Self-Centering
Thickness
2.17 in
Weight
11.0 LB
EAN or UPC
44861086445
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back