Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
Self-Centering
Overall Length
2.72 in
Screw Tightening Torque
170 lb/ft
Transmitted Axial Force
76340 lbf
Shaft Contact Pressure
25478 psi
Hub Contact Pressure
19212 psi
Inch/Metric
Inch
Type
Locking Assembly
Bolt Size
M14 x 40
O.D.
7.87 in
I.D.
5 15/16 in
Hub Dia.
12.43 in
Series
C133
Thread Size
M14
Locking Screws Size
M14 x 40
Material
Steel
No. of Screws
10
Thickness
2.17 in
Torque
18886 ft lb
Mountable Thickness
1.61 in
Bolt Circle Dia.
6.969 in
Weight
12.0 LB
EAN or UPC
44861086452
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back