Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Overall Length
3.11 in
I.D.
6 7/16 in
Material
Steel
Screw Tightening Torque
170 lb/ft
Transmitted Axial Force
91608 lbf
Series
C133
Bolt Circle Dia.
7.874 in
Torque
24572 ft lb
Style
Self-Centering
No. of Screws
12
O.D.
8.86 in
Shaft Contact Pressure
21790 psi
Mountable Thickness
2.01 in
Locking Screws Size
M14 x 40
Hub Contact Pressure
15836 psi
Bolt Size
M14 x 40
Thickness
2.56 in
Thread Size
M14
Type
Locking Assembly
Inch/Metric
Inch
Hub Dia.
12.79 in
Weight
20.0 LB
EAN or UPC
44861086735
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back