Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Shaft Contact Pressure
20220 psi
Transmitted Axial Force
91608 lbf
Mountable Thickness
2.01 in
Bolt Size
M14 x 40
Thickness
2.56 in
Bolt Circle Dia.
8.268 in
Locking Screws Size
M14 x 40
No. of Screws
12
Series
C133
Hub Dia.
13.14 in
Overall Length
3.11 in
Type
Locking Assembly
Thread Size
M14
O.D.
9.25 in
Style
Self-Centering
I.D.
6 15/16 in
Inch/Metric
Inch
Hub Contact Pressure
15162 psi
Torque
26480 ft lb
Material
Steel
Screw Tightening Torque
170 lb/ft
Weight
20.0 LB
EAN or UPC
44861086346
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back