- 7 in Inside Diameter
- 9.25 in Outside Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Torque | 26719 ft lb |
| Overall Length | 3.11 in |
| Inch/Metric | Inch |
| Screw Tightening Torque | 170 lb/ft |
| Locking Screws Size | M14 x 40 |
| Type | Locking Assembly |
| Material | Steel |
| Bolt Size | M14 x 40 |
| Hub Contact Pressure | 15162 psi |
| Bolt Circle Dia. | 8.268 in |
| Shaft Contact Pressure | 20039 psi |
| Hub Dia. | 13.14 in |
| No. of Screws | 12 |
| Mountable Thickness | 2.01 in |
| I.D. | 7 in |
| Series | C133 |
| Style | Self-Centering |
| O.D. | 9.25 in |
| Thread Size | M14 |
| Transmitted Axial Force | 91608 lbf |
| Thickness | 2.56 in |
| Weight | 20.0 LB |
| EAN or UPC | 44861040249 |
-
Prop 65


