Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Style
Self-Centering
Inch/Metric
Inch
Torque
35486 ft lb
Material
Steel
I.D.
7 7/16 in
Bolt Size
M14 x 40
O.D.
9.84 in
Type
Locking Assembly
Overall Length
3.11 in
No. of Screws
15
Series
C133
Thread Size
M14
Hub Contact Pressure
17815 psi
Thickness
2.56 in
Screw Tightening Torque
170 lb/ft
Transmitted Axial Force
114510 lbf
Hub Dia.
14.96 in
Shaft Contact Pressure
23576 psi
Bolt Circle Dia.
8.858 in
Locking Screws Size
M14 x 40
Mountable Thickness
2.01 in
Weight
22.0 LB
EAN or UPC
44861086421
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back