Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bolt Circle Dia.
6.181 in
Bolt Size
M14 x 40
I.D.
130 mm
Shaft Contact Pressure
26602 psi
Inch/Metric
Metric
Torque
14652 ft lb
Hub Dia.
11.18 in
Mountable Thickness
1.61 in
Thread Size
M14
Thickness
2.17 in
Series
C133
Transmitted Axial Force
68706 lbf
Material
Steel
O.D.
7.09 in
Style
Self-Centering
Type
Locking Assembly
Hub Contact Pressure
19212 psi
Overall Length
2.72 in
No. of Screws
9
Screw Tightening Torque
170 lb/ft
Locking Screws Size
M14 x 40
Weight
10.0 LB
EAN or UPC
44861004821
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back