Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material
Steel
Hub Dia.
1.37 in
Bolt Size
M4 x 12
Thickness
0.81 in
Hub Contact Pressure
9564 psi
Transmitted Axial Force
2191 lbf
Mountable Thickness
0.67 in
O.D.
1.1 in
Series
C133
Style
Self-Centering
Thread Size
M4
No. of Screws
4
I.D.
15 mm
Locking Screws Size
M4 x 12
Torque
54 ft lb
Inch/Metric
Metric
Type
Locking Assembly
Shaft Contact Pressure
17852 psi
Bolt Circle Dia.
0.913 in
Overall Length
0.97 in
Screw Tightening Torque
3.7 lb/ft
Weight
0.14 LB
EAN or UPC
44861058343
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back