Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material
Steel
Type
Locking Assembly
I.D.
160 mm
Bolt Size
M14 x 40
Locking Screws Size
M14 x 40
Hub Contact Pressure
20127 psi
No. of Screws
11
Hub Dia.
13.38 in
Bolt Circle Dia.
7.362 in
Torque
22040 ft lb
Screw Tightening Torque
170 lb/ft
Shaft Contact Pressure
26417 psi
Mountable Thickness
1.61 in
O.D.
8.27 in
Thread Size
M14
Series
C133
Inch/Metric
Metric
Style
Self-Centering
Thickness
2.17 in
Transmitted Axial Force
83974 lbf
Overall Length
2.72 in
Weight
13.0 LB
EAN or UPC
44861004883
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back