Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Multiple plating options and stainless steel available for corrosion resistance
For larger shaft diameters please see our complete line of Climax KLD locking assemblies
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Locking Screws Size
M6 x 20
Screw Tightening Torque
13 lb/ft
No. of Screws
5
I.D.
20 mm
Thickness
1.12 in
Type
Locking Assembly
Series
C133
Hub Contact Pressure
13418 psi
Hub Dia.
2.52 in
Duty
Medium-High Torque
Transmitted Axial Force
6265 lbf
Style
Self-Centering
Shaft Contact Pressure
31533 psi
Mountable Thickness
0.89 in
Inch/Metric
Metric
Torque
206 ft lb
Bolt Size
M6 x 20
Material
Steel
Bolt Circle Dia.
1.378 in
Hub Size
47 mm
Overall Length
1.36 in
Thread Size
M6
O.D.
1.85 in
Weight
0.6 LB
EAN or UPC
44861074282
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back