Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Mountable Thickness
0.89 in
Series
C133
Thread Size
M6
Inch/Metric
Metric
Locking Screws Size
M6 x 20
Style
Self-Centering
Bolt Circle Dia.
1.378 in
Shaft Contact Pressure
28667 psi
Torque
226 ft lb
Hub Dia.
2.52 in
I.D.
22 mm
O.D.
1.85 in
Thickness
1.12 in
Type
Locking Assembly
Screw Tightening Torque
13 lb/ft
Bolt Size
M6 x 20
Material
Steel
Transmitted Axial Force
6265 lbf
Overall Length
1.36 in
Hub Contact Pressure
13418 psi
No. of Screws
5
Weight
0.6 LB
EAN or UPC
44861074404
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back