Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type
Locking Assembly
Style
Self-Centering
Mountable Thickness
0.89 in
O.D.
1.97 in
No. of Screws
6
Transmitted Axial Force
7518 lbf
Bolt Size
M6 x 20
Thread Size
M6
Bolt Circle Dia.
1.496 in
Shaft Contact Pressure
31533 psi
Overall Length
1.36 in
Thickness
1.12 in
Locking Screws Size
M6 x 20
Series
C133
Hub Dia.
2.79 in
Torque
296 ft lb
Screw Tightening Torque
13 lb/ft
Inch/Metric
Metric
Hub Contact Pressure
15136 psi
Material
Steel
I.D.
24 mm
Weight
0.7 LB
EAN or UPC
44861074732
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back