Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
Works with cast iron and steel hubs
Ideal for hostile environments
features
Offers a way to securely hold a pulley on a shaft
Guaranteed zero backlash
Will not vibrate loose
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Type
Locking Assembly
Thread Size
M6
O.D.
1.97 in
Screw Tightening Torque
13 lb/ft
Hub Contact Pressure
15136 psi
I.D.
25 mm
Torque
308 ft lb
Hub Dia.
2.79 in
Hub Size
50 mm
Series
C133
Material
Steel
Locking Screws Size
M6 x 20
Transmitted Axial Force
7518 lbf
Inch/Metric
Metric
Bolt Size
M6 x 20
Duty
Medium-High Torque
Mountable Thickness
0.89 in
Thickness
1.12 in
Shaft Contact Pressure
30272 psi
Bolt Circle Dia.
1.496 in
Overall Length
1.36 in
Style
Self-Centering
No. of Screws
6
Weight
0.7 LB
EAN or UPC
44861074879
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back